100A 2 Pole 2 Wire Plug Assembly - Polarized - AT Type

Item #: 1159023

Cat #: VP1022-S37

UPC: 783936077581

$ 1702.02 EA
Company wide:
0 in stock
Documents & Guides
KIL VP1022-S37 100A 2W2P PLUG

Overview

KIL VP1022-S37 100A 2W2P PLUG
Also known as: 783936077581, VP1022-S37, KILVP1022S37

Specifications

No Specifications Available