100A 2 Pole 2 Wire Plug Assembly - AT Type

Item #: 1159022

Cat #: VP1022

UPC: 783936077574

$ 1511.63 EA
Company wide:
0 in stock
Documents & Guides
KIL VP1022 100A 2W2P PLUG ASS

Overview

KIL VP1022 100A 2W2P PLUG ASS
Also known as: 783936077574, VP1022, KILVP1022

Specifications

No Specifications Available