VM Series 1-1/2" 90° Stanchion Mount

Item #: 1159013

Cat #: VMS5B

UPC: 783936786650

$ 478.66 EA
Company wide:
0 in stock
Documents & Guides
KIL VMS5B VM 1-1/2 90° STANCH

Overview

KIL VMS5B VM 1-1/2 90° STANCH
Also known as: 783936786650, VMS5B, KILVMS5B

Specifications

Mounting: Stanchion
Color: Tan
Mounting: Stanchion
Color: Tan