VM Series 1-1/4" 25° Stanchion Mount

Item #: 1158978

Cat #: VMD4B

UPC: 783936786629

$ 479.81 EA
Company wide:
0 in stock
Documents & Guides
KIL VMD4B VM 1-1/4 25° STANCH

Overview

KIL VMD4B VM 1-1/4 25° STANCH
Also known as: 783936786629, VMD4B, KILVMD4B

Specifications

Mounting: Stanchion
Color: Tan
Mounting: Stanchion
Color: Tan