
VM5 Series - Aluminum 400 Watt High Wattage High Pressure Sodium Light Fixture (Lamp Not Included) - Optic Thread Size 7-3/4 Inch - 480V At 60Hz
Item #: 1158935
Cat #: VM5S405
UPC: 783936966878
Company wide:
0
in stock
Documents & Guides
KIL VM5S405 VM5 HSG 400W HPS
Overview
KIL VM5S405 VM5 HSG 400W HPS
Also known as: 783936966878, VM5S405, KILVM5S405
Specifications
No Specifications Available