VM5 Series - Aluminum 250 Watt High Wattage High Pressure Sodium Light Fixture (Lamp Not Included) - Optic Thread Size 7-3/4 Inch - Quadri-Volt(120/208/240/277V) At 60Hz

Item #: 1158932

Cat #: VM5S250

UPC: 783936966830

$ 4699.61 EA
Company wide:
0 in stock
Documents & Guides
KIL VM5S250 VM5 HSG 250W HPS

Overview

KIL VM5S250 VM5 HSG 250W HPS
Also known as: 783936966830, VM5S250, KILVM5S250

Specifications

No Specifications Available