VM5 Series - Aluminum 200 Watt High Wattage High Pressure Sodium Light Fixture (Lamp Not Included) - Optic Thread Size 7-3/4 Inch - Quadri-Volt(120/208/240/277V) At 60Hz

Item #: 1158930

Cat #: VM5S200

UPC: 783936966809

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM5S200 VM5 HSG 200W HPS

Overview

KIL VM5S200 VM5 HSG 200W HPS
Also known as: 783936966809, VM5S200, KILVM5S200

Specifications

No Specifications Available