
VM5 Series - Aluminum 400 Watt High Wattage Pulse Start Metal Halide Light Fixture (Lamp Not Included) - 480V At 60Hz
Item #: 1158927
Cat #: VM5P405
UPC: 783936967059
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM5P405 VM5 HSG 400W MHP
Overview
KIL VM5P405 VM5 HSG 400W MHP
Also known as: 783936967059, VM5P405, KILVM5P405
Specifications
No Specifications Available