
VM5 Series - Aluminum 350 Watt High Wattage Pulse Start Metal Halide Light Fixture (Lamp Not Included) - Optic Thread Size 7-3/4 Inch - 480V At 60Hz
Item #: 1158925
Cat #: VM5P355
UPC: 783936967028
Company wide:
0
in stock
Documents & Guides
KIL VM5P355 VM5 HSG 350W MHP
Overview
KIL VM5P355 VM5 HSG 350W MHP
Also known as: 783936967028, VM5P355, KILVM5P355
Specifications
No Specifications Available