VM5 Series - Aluminum 350 Watt High Wattage Pulse Start Metal Halide Light Fixture (Lamp Not Included) - Optic Thread Size 7-3/4 Inch -Quadri-Volt (120/208/240/277V) At 60Hz

Item #: 1158924

Cat #: VM5P350

UPC: 783936967011

Company wide:
0 in stock
Documents & Guides
KIL VM5P350 VM5 HSG 350W MHP

Overview

KIL VM5P350 VM5 HSG 350W MHP
Also known as: 783936967011, VM5P350, KILVM5P350

Specifications

No Specifications Available