
VM5 Series - Aluminum 320 Watt High Wattage Pulse Start Metal Halide Light Fixture (Lamp Not Included) - Optic Thread Size 7-3/4 Inch -480V At 60Hz
Item #: 1158923
Cat #: VM5P325
UPC: 783936966991
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM5P325 VM5 HSG 320W MHP
Overview
KIL VM5P325 VM5 HSG 320W MHP
Also known as: 783936966991, VM5P325, KILVM5P325
Specifications
No Specifications Available