VM5 Series - Aluminum 320 Watt High Wattage Pulse Start Metal Halide Light Fixture (Lamp Not Included) - Optic Thread Size 7-3/4 Inch -Quadri-Volt (120/208/240/277V) At 60Hz

Item #: 1158921

Cat #: VM5P320

UPC: 783936966984

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM5P320 VM5 HSG 320W MHP

Overview

KIL VM5P320 VM5 HSG 320W MHP
Also known as: 783936966984, VM5P320, KILVM5P320

Specifications

No Specifications Available