
VM5 Series - Aluminum 250 Watt High Wattage Pulse Start Metal Halide Light Fixture (Lamp Not Included) - Optic Thread Size 7-3/4 Inch -480V At 60Hz
Item #: 1158920
Cat #: VM5P255
UPC: 783936966960
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM5P255 VM5 HSG 250W MHP
Overview
KIL VM5P255 VM5 HSG 250W MHP
Also known as: 783936966960, VM5P255, KILVM5P255
Specifications
No Specifications Available