VM4 Series - 150W High Pressure Sodium 480V - 3/4" Ceiling Mount - Type V Glass Refractor and Guard

Item #: 1158918

Cat #: VM4S155X2R5G

UPC: 783936037813

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S155X2R5G VM4 150W HPS

Overview

KIL VM4S155X2R5G VM4 150W HPS
Also known as: 783936037813, VM4S155X2R5G, KILVM4S155X2R5G

Specifications

No Specifications Available