VM4 Series - 150W High Pressure Sodium 480V - 3/4" Ceiling Mount - Globe and Guard

Item #: 1158916

Cat #: VM4S155X2GLG

UPC: 783936037790

Company wide:
0 in stock
Documents & Guides
KIL VM4S155X2GLG VM4 150W HPS

Overview

KIL VM4S155X2GLG VM4 150W HPS
Also known as: 783936037790, VM4S155X2GLG, KILVM4S155X2GLG

Specifications

No Specifications Available