VM4 Series - 150W High Pressure Sodium 480V - 1-1/2" Stanchion Mount - Globe and Guard

Item #: 1158911

Cat #: VM4S155S5GLG

UPC: 783936037752

Company wide:
0 in stock
Documents & Guides
KIL VM4S155S5GLG VM4 150W HPS

Overview

KIL VM4S155S5GLG VM4 150W HPS
Also known as: 783936037752, VM4S155S5GLG, KILVM4S155S5GLG

Specifications

No Specifications Available