VM4 Series - 150W High Pressure Sodium 480V - 3/4" Flexible Pendant - Globe and Guard

Item #: 1158907

Cat #: VM4S155F2GLG

UPC: 783936037714

Company wide:
0 in stock
Documents & Guides
KIL VM4S155F2GLG VM4 150W HPS

Overview

KIL VM4S155F2GLG VM4 150W HPS
Also known as: 783936037714, VM4S155F2GLG, KILVM4S155F2GLG

Specifications

No Specifications Available