VM4 Series - 150W High Pressure Sodium 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1158904

Cat #: VM4S155EZR1G

UPC: 783936037684

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S155EZR1G VM4 150W HPS

Overview

KIL VM4S155EZR1G VM4 150W HPS
Also known as: 783936037684, VM4S155EZR1G, KILVM4S155EZR1G

Specifications

No Specifications Available