VM4 Series - 150W High Pressure Sodium 480V - EZ Mount Adapter - Globe and Guard

Item #: 1158903

Cat #: VM4S155EZGLG

UPC: 783936037677

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S155EZGLG VM4 150W HPS

Overview

KIL VM4S155EZGLG VM4 150W HPS
Also known as: 783936037677, VM4S155EZGLG, KILVM4S155EZGLG

Specifications

No Specifications Available