
VM4 Series - 150W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard
Item #: 1158901
Cat #: VM4S155D5R5G
UPC: 783936037653
Company wide:
0
in stock
Documents & Guides
KIL VM4S155D5R5G VM4 150W HPS
Overview
KIL VM4S155D5R5G VM4 150W HPS
Also known as: 783936037653, VM4S155D5R5G, KILVM4S155D5R5G
Specifications
No Specifications Available