
VM4 Series - 150W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard
Item #: 1158900
Cat #: VM4S155D5R1G
UPC: 783936037646
Company wide:
0
in stock
Documents & Guides
KIL VM4S155D5R1G VM4 150W HPS
Overview
KIL VM4S155D5R1G VM4 150W HPS
Also known as: 783936037646, VM4S155D5R1G, KILVM4S155D5R1G
Specifications
No Specifications Available