VM4 Series - 150W High Pressure Sodium 480V - 3/4" Cone Top - Globe and Guard

Item #: 1158895

Cat #: VM4S155C2GLG

UPC: 783936037592

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S155C2GLG VM4 150W HPS

Overview

KIL VM4S155C2GLG VM4 150W HPS
Also known as: 783936037592, VM4S155C2GLG, KILVM4S155C2GLG

Specifications

No Specifications Available