VM4 Series - 150W High Pressure Sodium 480V - 3/4" Cone Top - Enclosed Reflector

Item #: 1158894
Cat #: VM4S155C2ERN
UPC: 783936037585
Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S155C2ERN VM4 150W HPS

Overview

KIL VM4S155C2ERN VM4 150W HPS
Also known as: 783936037585, VM4S155C2ERN, KILVM4S155C2ERN

Specifications

Customer Reviews

No reviews for this product
(0)