VM4 Series - 150W High Pressure Sodium Quadri-Volt - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard

Item #: 1158866

Cat #: VM4S150D5R1G

UPC: 783936037325

Company wide:
0 in stock
Documents & Guides
KIL VM4S150D5R1G VM4 150W HPS

Overview

KIL VM4S150D5R1G VM4 150W HPS
Also known as: 783936037325, VM4S150D5R1G, KILVM4S150D5R1G

Specifications

No Specifications Available