VM4 Series - 100W High Pressure Sodium 480V - 3/4" Ceiling Mount - Globe and Guard

Item #: 1158847

Cat #: VM4S105X2GLG

UPC: 783936037141

Company wide:
0 in stock
Documents & Guides
KIL VM4S105X2GLG VM4 100W HPS

Overview

KIL VM4S105X2GLG VM4 100W HPS
Also known as: 783936037141, VM4S105X2GLG, KILVM4S105X2GLG

Specifications

No Specifications Available