VM4 Series - 100W High Pressure Sodium 480V - 3/4" Pendant - Globe and Guard

Item #: 1158844

Cat #: VM4S105S5R1G

UPC: 783936037103

Company wide:
0 in stock
Documents & Guides
KIL VM4S105S5R1G VM4 100W HPS

Overview

KIL VM4S105S5R1G VM4 100W HPS
Also known as: 783936037103, VM4S105S5R1G, KILVM4S105S5R1G

Specifications

No Specifications Available