VM4 Series - 100W High Pressure Sodium 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1158836

Cat #: VM4S105EZR1G

UPC: 783936037028

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S105EZR1G VM4 100W HPS

Overview

KIL VM4S105EZR1G VM4 100W HPS
Also known as: 783936037028, VM4S105EZR1G, KILVM4S105EZR1G

Specifications

No Specifications Available