
VM4 Series - 100W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard
Item #: 1158833
Cat #: VM4S105D5R5G
UPC: 783936036991
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM4S105D5R5G VM4 100W HPS
Overview
KIL VM4S105D5R5G VM4 100W HPS
Also known as: 783936036991, VM4S105D5R5G, KILVM4S105D5R5G
Specifications
No Specifications Available