
VM4 Series - 100W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Globe and Guard
Item #: 1158831
Cat #: VM4S105D5GLG
UPC: 783936036977
Company wide:
0
in stock
Documents & Guides
KIL VM4S105D5GLG VM4 100W HPS
Overview
KIL VM4S105D5GLG VM4 100W HPS
Also known as: 783936036977, VM4S105D5GLG, KILVM4S105D5GLG
Specifications
No Specifications Available