VM4 Series - 100W High Pressure Sodium 480V - 3/4" Cone Top - Type V Glass Refractor and Guard

Item #: 1158829

Cat #: VM4S105C2R5G

UPC: 783936036953

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S105C2R5G VM4 100W HPS

Overview

KIL VM4S105C2R5G VM4 100W HPS
Also known as: 783936036953, VM4S105C2R5G, KILVM4S105C2R5G

Specifications

No Specifications Available