VM4 Series - 100W High Pressure Sodium 480V - 3/4" Cone Top - Type I Glass Refractor and Guard

Item #: 1158828

Cat #: VM4S105C2R1G

UPC: 783936036946

Company wide:
0 in stock
Documents & Guides
KIL VM4S105C2R1G VM4 100W HPS

Overview

KIL VM4S105C2R1G VM4 100W HPS
Also known as: 783936036946, VM4S105C2R1G, KILVM4S105C2R1G

Specifications

No Specifications Available