VM4 Series - 100W High Pressure Sodium 480V - 3/4" Cone Top - Enclosed Reflector

Item #: 1158826

Cat #: VM4S105C2ERN

UPC: 783936036922

Company wide:
0 in stock
Documents & Guides
KIL VM4S105C2ERN VM4 100W HPS

Overview

KIL VM4S105C2ERN VM4 100W HPS
Also known as: 783936036922, VM4S105C2ERN, KILVM4S105C2ERN

Specifications

No Specifications Available