VM4 Series - 100W High Pressure Sodium Quadri-Volt - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard

Item #: 1158799

Cat #: VM4S100D5R5G

UPC: 783936036670

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S100D5R5G VM4 100W HPS

Overview

KIL VM4S100D5R5G VM4 100W HPS
Also known as: 783936036670, VM4S100D5R5G, KILVM4S100D5R5G

Specifications

No Specifications Available