VM4 Series - 100W High Pressure Sodium Quadri-Volt - 1-1/2" Stanchion 25° - Globe and Guard

Item #: 1158797

Cat #: VM4S100D5GLG

UPC: 783936036656

Company wide:
0 in stock
Documents & Guides
KIL VM4S100D5GLG VM4 100W HPS

Overview

KIL VM4S100D5GLG VM4 100W HPS
Also known as: 783936036656, VM4S100D5GLG, KILVM4S100D5GLG

Specifications

No Specifications Available