VM4 Series - 70W High Pressure Sodium 480V - 3/4" Flexible Pendant - Type V Glass Refractor and Guard

Item #: 1158773

Cat #: VM4S075F2R5G

UPC: 783936036434

Company wide:
0 in stock
Documents & Guides
KIL VM4S075F2R5G VM4 70W HPS

Overview

KIL VM4S075F2R5G VM4 70W HPS
Also known as: 783936036434, VM4S075F2R5G, KILVM4S075F2R5G

Specifications

No Specifications Available