VM4 Series - 70W High Pressure Sodium 480V - 3/4" Flexible Pendant - Type I Glass Refractor and Guard

Item #: 1158772

Cat #: VM4S075F2R1G

UPC: 783936036427

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S075F2R1G VM4 70W HPS

Overview

KIL VM4S075F2R1G VM4 70W HPS
Also known as: 783936036427, VM4S075F2R1G, KILVM4S075F2R1G

Specifications

No Specifications Available