VM4 Series - 70W High Pressure Sodium 480V - 3/4" Flexible Pendant - Globe and Guard

Item #: 1158771

Cat #: VM4S075F2GLG

UPC: 783936036410

Company wide:
0 in stock
Documents & Guides
KIL VM4S075F2GLG VM4 70W HPS

Overview

KIL VM4S075F2GLG VM4 70W HPS
Also known as: 783936036410, VM4S075F2GLG, KILVM4S075F2GLG

Specifications

No Specifications Available