VM4 Series - 70W High Pressure Sodium 480V - EZ Mount Adapter - Type V Glass Refractor and Guard

Item #: 1158769

Cat #: VM4S075EZR5G

UPC: 783936036397

Company wide:
0 in stock
Documents & Guides
KIL VM4S075EZR5G VM4 70W HPS

Overview

KIL VM4S075EZR5G VM4 70W HPS
Also known as: 783936036397, VM4S075EZR5G, KILVM4S075EZR5G

Specifications

No Specifications Available