VM4 Series - 70W High Pressure Sodium 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1158767

Cat #: VM4S075EZR1G

UPC: 783936036380

Company wide:
0 in stock
Documents & Guides
KIL VM4S075EZR1G VM4 70W HPS

Overview

KIL VM4S075EZR1G VM4 70W HPS
Also known as: 783936036380, VM4S075EZR1G, KILVM4S075EZR1G

Specifications

No Specifications Available