
VM4 Series - 70W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard
Item #: 1158764
Cat #: VM4S075D5R5G
UPC: 783936036359
Company wide:
0
in stock
Documents & Guides
KIL VM4S075D5R5G VM4 70W HPS
Overview
KIL VM4S075D5R5G VM4 70W HPS
Also known as: 783936036359, VM4S075D5R5G, KILVM4S075D5R5G
Specifications
No Specifications Available