VM4 Series - 70W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Globe and Guard

Item #: 1158762
Cat #: VM4S075D5GLG
UPC: 783936036335
Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S075D5GLG VM4 70W HPS

Overview

KIL VM4S075D5GLG VM4 70W HPS
Also known as: 783936036335, VM4S075D5GLG, KILVM4S075D5GLG

Specifications

Customer Reviews

No reviews for this product
(0)