VM4 Series - 70W High Pressure Sodium 480V - 3/4" Cone Top - Enclosed Reflector

Item #: 1158756

Cat #: VM4S075C2ERN

UPC: 783936036281

Company wide:
0 in stock
Documents & Guides
KIL VM4S075C2ERN VM4 70W HPS

Overview

KIL VM4S075C2ERN VM4 70W HPS
Also known as: 783936036281, VM4S075C2ERN, KILVM4S075C2ERN

Specifications

No Specifications Available