VM4 Series - 70W High Pressure Sodium 480V - 3/4" Wall Mount - Globe and Guard

Item #: 1158753

Cat #: VM4S075B2GLG

UPC: 783936036250

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S075B2GLG VM4 70W HPS

Overview

KIL VM4S075B2GLG VM4 70W HPS
Also known as: 783936036250, VM4S075B2GLG, KILVM4S075B2GLG

Specifications

No Specifications Available