VM4 Series - 70W High Pressure Sodium 480V - 3/4" Pendant - Type I Glass Refractor and Guard

Item #: 1158750

Cat #: VM4S075A2R1G

UPC: 783936036229

Company wide:
0 in stock
Documents & Guides
KIL VM4S075A2R1G VM4 70W HPS

Overview

KIL VM4S075A2R1G VM4 70W HPS
Also known as: 783936036229, VM4S075A2R1G, KILVM4S075A2R1G

Specifications

No Specifications Available