VM4 Series - 70W High Pressure Sodium 480V Housing

Item #: 1158747
Cat #: VM4S075
UPC: 783936966410
$ 2,482.37 EA
Company wide:
0 in stock
Documents & Guides
KIL VM4S075 VM4 HSG 70W HPS 4

Overview

KIL VM4S075 VM4 HSG 70W HPS 4
Also known as: 783936966410, VM4S075, KILVM4S075

Specifications

Customer Reviews

No reviews for this product
(0)