VM4 Series - 50W High Pressure Sodium Quadri-Volt - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard

Item #: 1158696

Cat #: VM4S050D5R1G

UPC: 783936035659

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4S050D5R1G VM4 50W HPS

Overview

KIL VM4S050D5R1G VM4 50W HPS
Also known as: 783936035659, VM4S050D5R1G, KILVM4S050D5R1G

Specifications

Customer Reviews

No reviews for this product
(0)