VM4 Series - 200W Metal Halide 480V - 3/4" Ceiling Mount - Type V Glass Refractor and Guard

Item #: 1158656

Cat #: VM4P205X2R5G

UPC: 783936035451

Company wide:
0 in stock
Documents & Guides
KIL VM4P205X2R5G VM4 200W MH

Overview

KIL VM4P205X2R5G VM4 200W MH
Also known as: 783936035451, VM4P205X2R5G, KILVM4P205X2R5G

Specifications

No Specifications Available