VM4 Series - 200W Metal Halide 480V - 1-1/2" Stanchion Mount - Type I Glass Refractor and Guard

Item #: 1158644

Cat #: VM4P205S5R1G

UPC: 783936035390

Company wide:
0 in stock
Documents & Guides
KIL VM4P205S5R1G VM4 200W MH

Overview

KIL VM4P205S5R1G VM4 200W MH
Also known as: 783936035390, VM4P205S5R1G, KILVM4P205S5R1G

Specifications

No Specifications Available