VM4 Series - 200W Metal Halide 480V - 1-1/2" Stanchion Mount - Globe and Guard

Item #: 1158643

Cat #: VM4P205S5GLG

UPC: 783936035369

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P205S5GLG VM4 200W MH

Overview

KIL VM4P205S5GLG VM4 200W MH
Also known as: 783936035369, VM4P205S5GLG, KILVM4P205S5GLG

Specifications

No Specifications Available