VM4 Series - 200W Metal Halide 480V - 1-1/2" Stanchion Mount - Enclosed Reflector

Item #: 1158642

Cat #: VM4P205S5ERN

UPC: 783936035345

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P205S5ERN VM4 200W MH

Overview

KIL VM4P205S5ERN VM4 200W MH
Also known as: 783936035345, VM4P205S5ERN, KILVM4P205S5ERN

Specifications

No Specifications Available